




€9.04/ pieceexcl. VAT
€10.94incl. VAT
30 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ42L |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 42L |
Nominal pressure | PN160 |
d1 | 42 mm |
l1 | 32.5 mm |