




€5.68/ pieceexcl. VAT
€6.87incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ35L |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 35L |
Nominal pressure | PN160 |
d1 | 35 mm |
l1 | 32 mm |