




€2.94/ pieceexcl. VAT
€3.56incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 28L |
Nominal pressure | PN160 |
d1 | 28 mm |
l1 | 26.5 mm |