




€1.85/ pieceexcl. VAT
€2.24incl. VAT
44 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 22L |
Nominal pressure | PN160 |
d1 | 22 mm |
l1 | 26 mm |