




€0.94/ pieceexcl. VAT
€1.14incl. VAT
968 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 15L |
Nominal pressure | PN315 |
d1 | 15 mm |
l1 | 22 mm |