




€0.57/ pieceexcl. VAT
€0.69incl. VAT
385 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ08L/S |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 8L-8S |
Nominal pressure | PN315/630 |
d1 | 8 mm |
l1 | 19.5 mm |