




€0.47/ pieceexcl. VAT
€0.57incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ06L/S |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 6L-6S |
Nominal pressure | PN315/630 |
d1 | 6 mm |
l1 | 19.5 mm |