




€6.78/ pieceexcl. VAT
€8.20incl. VAT
1030 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M WD |
Designation | VSTIM42x2EDV |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 42x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d2 | M 42x2 |
d5 | 49.9 mm |
i | 16 mm |
l1 | 22.8 mm |
I-SW | 22 mm |