




€3.99/ pieceexcl. VAT
€4.83incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M WD |
Designation | VSTIM33x2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 33x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | M 33x2 |
d5 | 39.9 mm |
i | 16 mm |
l1 | 22.8 mm |
I-SW | 17 mm |