




€3.41/ pieceexcl. VAT
€4.13incl. VAT
65 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M WD |
Designation | VSTIM24x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 24x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | M 24x1.5 |
d5 | 29.9 mm |
i | 14 mm |
l1 | 19.3 mm |
I-SW | 12 mm |