




€22.22/ pieceexcl. VAT
€26.89incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-R WD |
Designation | VSTIR2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN250 |
d2 | G 2" |
d5 | 75 mm |
i | 24 mm |
l1 | 34 mm |
I-SW | 32 mm |