




€8.74/ pieceexcl. VAT
€10.58incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-R WD |
Designation | VSTI11/2EDVIT |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1.1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d2 | G 1.1/2" |
d5 | 55 mm |
i | 16 mm |
l1 | 22.8 mm |
I-SW | 24 mm |