




€0.94/ pieceexcl. VAT
€1.14incl. VAT
1716 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-R WD |
Designation | VSTIR1/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | G 1/4" |
d5 | 18.9 mm |
i | 12 mm |
l1 | 17.3 mm |
I-SW | 6 mm |