




€15.91/ pieceexcl. VAT
€19.25incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M WD |
Designation | VSTIM48x2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 48x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | M 48x2 |
d7 | 64 mm |
i | 22 mm |
l1 | 40 mm |
SW | 65 mm |
I-SW | 24 mm |