




€15.07/ pieceexcl. VAT
€18.23incl. VAT
37 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-R WD |
Designation | VSTIR1.1/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d2 | G 1.1/4" |
d7 | 57 mm |
i | 20 mm |
l1 | 38 mm |
SW | 60 mm |
I-SW | 22 mm |