




€4.53/ pieceexcl. VAT
€5.48incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M OR |
Designation | VSTI27X2ORVIT |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 27x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d2 | M 27x2 |
d5 | 32 mm |
i | 18.5 mm |
l1 | 23.5 mm |
I-SW | 12 mm |