




€2.23/ pieceexcl. VAT
€2.70incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M OR |
Designation | VSTIM22x1.5ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 22x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN630 |
d2 | M 22x1.5 |
d5 | 27 mm |
i | 15 mm |
l1 | 20 mm |
I-SW | 10 mm |