




€1.64/ pieceexcl. VAT
€1.98incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M OR |
Designation | VSTIM14x1.5ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 14x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN630 |
d2 | M 14x1.5 |
d5 | 19 mm |
i | 11 mm |
l1 | 16 mm |
I-SW | 6 mm |