




€1.16/ pieceexcl. VAT
€1.40incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSCH-M OR |
Designation | VSTIM10x1ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | External thread |
Connection size 1 | M 10x1 |
Port seal | O-ring (Form F) |
Nominal pressure | PN630 |
d2 | M 10x1 |
d5 | 14 mm |
i | 9.5 mm |
l1 | 13 mm |
I-SW | 5 mm |