




€1.73/ pieceexcl. VAT
€2.09incl. VAT
91 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV08S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Nominal pressure | PN630 |
l2 | 13 mm |
SW1 | 17 mm |