




€24.02/ pieceexcl. VAT
€29.06incl. VAT
39 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV38S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Nominal pressure | PN315 |
l2 | 23 mm |
SW1 | 55 mm |