




€16.47/ pieceexcl. VAT
€19.93incl. VAT
78 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV30S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Nominal pressure | PN400 |
l2 | 20.5 mm |
SW1 | 46 mm |