




€10.80/ pieceexcl. VAT
€13.07incl. VAT
48 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Nominal pressure | PN400 |
l2 | 20 mm |
SW1 | 41 mm |