




€4.29/ pieceexcl. VAT
€5.19incl. VAT
443 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Nominal pressure | PN400 |
l2 | 15.5 mm |
SW1 | 27 mm |