




€2.00/ pieceexcl. VAT
€2.42incl. VAT
191 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Nominal pressure | PN630 |
l2 | 12.5 mm |
SW1 | 19 mm |