




€23.76/ pieceexcl. VAT
€28.75incl. VAT
7 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV42L |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Nominal pressure | PN160 |
l2 | 18.5 mm |
SW1 | 55 mm |