




€16.37/ pieceexcl. VAT
€19.81incl. VAT
45 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV35L |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Nominal pressure | PN160 |
l2 | 14.5 mm |
SW1 | 46 mm |