




€2.75/ pieceexcl. VAT
€3.33incl. VAT
182 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EVSV |
Designation | ROV15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Nominal pressure | PN315 |
l2 | 11 mm |
SW1 | 24 mm |