VOSS

VOSS Banjo Tee 24-BCTC-L8-G1/4E-P

  • ERIKS:14988533
Image 1
Image 2
Image 1
Image 2
- Banjo Tee
- Compact version
- L and S series
- Male thread: BSPP
- Sealing type: Soft sealing ring (Form E)
- Sealing material: standard NBR
- Complete (BCTC) or without nut and cutting ring (BCT)
- Steel, zinc-nickel coated
Save to list

€22.78/ pieceexcl. VAT

€27.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Designation
TH08LRKDS
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
Yes
Connection 1
Cutting ring connection
Connection size 1
8L - M14x1.5
Connection 2
External thread
Connection size 2
1/4" BSP cyl.
Port seal
Soft sealing ring (Form E)
Nominal pressure
PB 500
d1
8 mm
d2
G 1/4"
d7
18.9 mm
dx
5 mm
dy
6 mm
i
10 mm
I4
27 mm
l2
14 mm
l3
13.5 mm
lg2
21 mm
SW2
19 mm
SW4
19 mm
Spare parts & accessories

€21.24/ pieceexcl. VAT

€25.70incl. VAT

Estimated delivery date - 24/11/2026