




€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SWVE-M |
Designation | SWVE04LLM8x1 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 4LL - M8x1.0 |
Connection 2 | External thread |
Connection size 2 | M 8x1 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 100 |
d1 | 4 mm |
d2 | M 8x1 |
d6 | 12 mm |
dx | 3 mm |
dy | 3 mm |
i | 6 mm |
I4 | 18.5 mm |
l2 | 10.5 mm |
l3 | 8 mm |
lg2 | 14.5 mm |
SW2 | 12 mm |
SW4 | 12 mm |
€0.16/ pieceexcl. VAT
€0.19incl. VAT
37 In stock - Estimated delivery date 09/11/2026€0.18/ pieceexcl. VAT
€0.22incl. VAT
93 In stock - Estimated delivery date 09/11/2026