




€18.88/ pieceexcl. VAT
€22.84incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SWVE-R |
Designation | SWVE20SR3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 160 |
d1 | 20 mm |
d2 | G 3/4" |
d6 | 32 mm |
dx | 16 mm |
dy | 16 mm |
i | 13 mm |
I4 | 48 mm |
l2 | 24 mm |
l3 | 24 mm |
lg2 | 34.5 mm |
SW2 | 36 mm |
SW4 | 32 mm |
€17.03/ pieceexcl. VAT
€20.61incl. VAT
1 In stock - Estimated delivery date 05/11/2026