




€6.39/ pieceexcl. VAT
€7.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SWVE-M |
Designation | SWVE08LLM10x1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 100 |
d1 | 8 mm |
d2 | M 10x1 |
d6 | 14 mm |
dx | 4.5 mm |
dy | 6 mm |
i | 6 mm |
I4 | 22.5 mm |
l2 | 11 mm |
l3 | 10 mm |
lg2 | 16.5 mm |
SW2 | 14 mm |
SW4 | 14 mm |
€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 04/12/2026