




€7.28/ pieceexcl. VAT
€8.81incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | SWVE08LLRKDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 100 |
d2 | G 1/8" |
d7 | 14.9 mm |
dx | 4.5 mm |
dy | 6 mm |
i | 6 mm |
I4 | 22.5 mm |
l2 | 11 mm |
l3 | 10 mm |
lg2 | 16.5 mm |
SW2 | 14 mm |
SW4 | 14 mm |
€6.91/ pieceexcl. VAT
€8.36incl. VAT
Estimated delivery date - 25/11/2026