




€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 250 |
d2 | M 12x1.5 |
d7 | 17 mm |
dx | 5.8 mm |
dy | 6 mm |
i | 9 mm |
I4 | 27 mm |
l2 | 13 mm |
l3 | 12 mm |
lg2 | 20 mm |
SW2 | 17 mm |
SW3 | 17 mm |
SW4 | 17 mm |
€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 24/11/2026