




€5.54/ pieceexcl. VAT
€6.70incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SWVE-M |
Designation | SWVE06LM10x1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 250 |
d1 | 6 mm |
d2 | M 10x1 |
d6 | 14 mm |
dx | 4 mm |
dy | 4 mm |
i | 6 mm |
I4 | 23.5 mm |
l2 | 10.5 mm |
l3 | 10 mm |
lg2 | 17.5 mm |
SW2 | 14 mm |
SW4 | 14 mm |
€4.94/ pieceexcl. VAT
€5.98incl. VAT
137 In stock - Estimated delivery date 04/11/2026