




€18.97/ pieceexcl. VAT
€22.95incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | SWVE22LRKDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 160 |
d2 | G 3/4" |
d7 | 39.9 mm |
dx | 17 mm |
dy | 19 mm |
i | 13 mm |
I4 | 48 mm |
l2 | 25 mm |
l3 | 24 mm |
lg2 | 32.5 mm |
SW2 | 36 mm |
SW4 | 32 mm |
€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 24/11/2026