




€14.91/ pieceexcl. VAT
€18.04incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | SWVE18LRKDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 160 |
d2 | G 1/2" |
d7 | 26.9 mm |
dx | 13 mm |
dy | 15 mm |
i | 11 mm |
I4 | 44 mm |
l2 | 20 mm |
l3 | 22 mm |
lg2 | 27.5 mm |
SW2 | 30 mm |
SW4 | 27 mm |
€13.72/ pieceexcl. VAT
€16.60incl. VAT
Estimated delivery date - 24/11/2026