




€17.43/ pieceexcl. VAT
€21.09incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | SWVE15LR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 250 |
d1 | 15 mm |
d2 | G 3/8" |
d6 | 22 mm |
dx | 9 mm |
dy | 12 mm |
i | 9 mm |
I4 | 38 mm |
l2 | 17.5 mm |
l3 | 18.5 mm |
lg2 | 24.5 mm |
SW2 | 24 mm |
SW3 | 27 mm |
SW4 | 24 mm |
€17.01/ pieceexcl. VAT
€20.58incl. VAT
Estimated delivery date - 24/11/2026