




€10.10/ pieceexcl. VAT
€12.22incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SWVE-R |
Designation | SWVE15LR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 250 |
d1 | 15 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 10.5 mm |
dy | 12 mm |
i | 11 mm |
I4 | 38 mm |
l2 | 19 mm |
l3 | 19 mm |
lg2 | 26 mm |
SW2 | 27 mm |
SW4 | 27 mm |
€9.11/ pieceexcl. VAT
€11.02incl. VAT
110 In stock - Estimated delivery date 05/11/2026