




€80.56/ pieceexcl. VAT
€97.48incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M |
Designation | WH38SM48x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | M 48x2 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 250 |
d1 | 38 mm |
d2 | M 48x2 |
d6 | 55 mm |
dx | 32 mm |
dy | 32 mm |
i | 22 mm |
I4 | 86.5 mm |
l2 | 41 mm |
l3 | 40.5 mm |
lg2 | 57 mm |
SW2 | 70 mm |
SW4 | 60 mm |