




€61.15/ pieceexcl. VAT
€73.99incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M WD |
Designation | WH30ZSMKDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | External thread |
Connection size 2 | M 42x2 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 250 |
d1 | 30 mm |
d2 | M 42x2 |
d7 | 49.9 mm |
dx | 25 mm |
dy | 25 mm |
i | 20 mm |
I4 | 75.5 mm |
l2 | 36.5 mm |
l3 | 35.5 mm |
lg2 | 50 mm |
SW2 | 60 mm |
SW4 | 50 mm |
€52.92/ pieceexcl. VAT
€64.03incl. VAT
Estimated delivery date - 08/01/2027