




€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R |
Designation | WH25SR1EX |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 250 |
d1 | 25 mm |
d2 | G 1" |
d6 | 39 mm |
dx | 20 mm |
dy | 20 mm |
i | 18 mm |
I4 | 66.5 mm |
l2 | 31 mm |
l3 | 30.5 mm |
lg2 | 43 mm |
SW2 | 50 mm |
SW4 | 41 mm |
€30.67/ pieceexcl. VAT
€37.11incl. VAT
3 In stock - Estimated delivery date 05/11/2026