




€13.32/ pieceexcl. VAT
€16.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R |
Designation | WH16SR1/2EX |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 400 |
d1 | 16 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 12 mm |
dy | 12 mm |
i | 14 mm |
I4 | 47 mm |
l2 | 22.5 mm |
l3 | 21.5 mm |
lg2 | 31 mm |
SW2 | 36 mm |
SW4 | 27 mm |
€11.82/ pieceexcl. VAT
€14.30incl. VAT
145 In stock - Estimated delivery date 05/11/2026