




€11.38/ pieceexcl. VAT
€13.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M WD |
Designation | WH12SM18x1.5KDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 400 |
d1 | 12 mm |
d2 | M 18x1.5 |
d7 | 23.9 mm |
dx | 8 mm |
dy | 8 mm |
i | 12 mm |
I4 | 40 mm |
l2 | 20.5 mm |
l3 | 18.5 mm |
lg2 | 28 mm |
SW2 | 30 mm |
SW4 | 24 mm |
€10.46/ pieceexcl. VAT
€12.66incl. VAT
Estimated delivery date - 08/01/2027