




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M |
Designation | WH10SM16x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 400 |
d1 | 10 mm |
d2 | M 16x1.5 |
d6 | 21 mm |
dx | 7 mm |
dy | 7 mm |
i | 12 mm |
I4 | 37 mm |
l2 | 18.5 mm |
l3 | 16.5 mm |
lg2 | 26 mm |
SW2 | 27 mm |
SW4 | 22 mm |
€7.91/ pieceexcl. VAT
€9.57incl. VAT
Estimated delivery date - 04/12/2026