




€9.77/ pieceexcl. VAT
€11.82incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R WD |
Designation | WH10SR3/8EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 400 |
d1 | 10 mm |
d2 | G 3/8" |
d7 | 21.9 mm |
dx | 7 mm |
dy | 7 mm |
i | 12 mm |
I4 | 37 mm |
l2 | 18.5 mm |
l3 | 16.5 mm |
lg2 | 26 mm |
SW2 | 27 mm |
SW4 | 22 mm |
€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 04/12/2026