




€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M |
Designation | WH08LM12x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 400 |
d1 | 8 mm |
d2 | M 12x1.5 |
d6 | 17 mm |
dx | 6 mm |
dy | 6 mm |
i | 12 mm |
I4 | 31.5 mm |
l2 | 14.5 mm |
l3 | 14 mm |
lg2 | 21.5 mm |
SW2 | 22 mm |
SW4 | 17 mm |
€5.69/ pieceexcl. VAT
€6.88incl. VAT
Estimated delivery date - 04/12/2026