




€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M WD |
Designation | WH06ZLMKDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 500 |
d1 | 6 mm |
d2 | M 10x1 |
d7 | 14.9 mm |
dx | 4 mm |
dy | 4 mm |
i | 8 mm |
I4 | 25.3 mm |
l2 | 12 mm |
l3 | 10.5 mm |
lg2 | 19 mm |
SW2 | 19 mm |
SW4 | 14 mm |
€6.28/ pieceexcl. VAT
€7.60incl. VAT
Estimated delivery date - 04/12/2026