




€54.98/ pieceexcl. VAT
€66.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R WD |
Designation | WH35LR1.1/4KDSE |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 200 |
d1 | 35 mm |
d2 | G 1.1/4" |
d7 | 49.9 mm |
dx | 30 mm |
dy | 30 mm |
i | 20 mm |
I4 | 78 mm |
l2 | 35.5 mm |
l3 | 35.5 mm |
lg2 | 46 mm |
SW2 | 60 mm |
SW4 | 50 mm |
€51.02/ pieceexcl. VAT
€61.73incl. VAT
Estimated delivery date - 04/12/2026