




€33.30/ pieceexcl. VAT
€40.29incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M |
Designation | WH28LM33x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 200 |
d1 | 28 mm |
d2 | M 33x2 |
d6 | 39 mm |
dx | 24 mm |
dy | 24 mm |
i | 18 mm |
I4 | 68 mm |
l2 | 31.5 mm |
l3 | 30.5 mm |
lg2 | 39 mm |
SW2 | 50 mm |
SW4 | 41 mm |
€29.33/ pieceexcl. VAT
€35.49incl. VAT
Estimated delivery date - 04/12/2026